Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Other bearings
Bearing freewheel
TSUBAKI 5012001202 MZEU 12K CAM CLUTCH
TSUBAKI 5012001202 MZEU 12K CAM CLUTCH
MZEU 90 E4 COVER SET
References
tsubaki:
MZEU12-K
rubix:
267A0323
manufacturer :
5012001202
ean:
8718472213522
Technical specifications
Outer diameter
51
mm
Width
42
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TSUBAKI 5012001202 MZEU 12K CAM CLUTCH
Tsubaki MZEU series clutch is European style model, prelubricated with a special grease and requires no lubrication maintenance. Ideal for general applications.
Technical specifications
Attributes
Logistic Weight
565
g
Outer diameter
51
mm
Width
42
mm
Series
MZEU-K
Weight
0.565
kg
Total bearing width
42
mm
Auth. torque
60
N.m
Standard
DIN 6885.1
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
320.05
excl. VAT
/
Each
£
384.06
incl. VAT
Usually arrives within 14 working days
Select variants (76)
Add to cart
Check our products from related categories
TSUBAKI 5090004002 MZEU 40 E2 FLANGE SET
TSUBAKI 5090015003 MZEU 150 E3 TORQUE ARM SET
TSUBAKI 5090010002 MZEU 100 E2 FLANGE SET (INCLUDING FLANGE KIT)
TSUBAKI 5090007003 MZEU 70 E3 TORQUE ARM SET
TSUBAKI 5010040000 MG-400 CAM CLUTCH
TSUBAKI 5002000300 TSS-30 CAM CLUTCH
TSUBAKI 5014040010 BB40-1K-K CAM CLUTCH WITH KEYWAY
TSUBAKI 5090006003 MZEU 60 E3 TORQUE ARM SET
TSUBAKI 5001000250 BB-25 CAM CLUTCH
TSUBAKI 5012004001 MZEU 40K CAM CLUTCH
TSUBAKI BB20 SPRAG CLUTCH
TSUBAKI 5094008007 MZEU 80 E7 FLANGE SET
TSUBAKI 5004025250 BSEU25-25 CAM CLUTCH
TSUBAKI 5090015002 MZEU 150 E2 FLANGE SET
TSUBAKI 5090008004 MZEU 80 E4 COVER SET