POLYCO BSK BLADESHADES DYNEEMA GLOVES 3X43D BLK SIZE 8
Bladeshades dyneema gloves
See technical informationSee documentsReferences
Polyco Healthline:BSK/8
Rubix:114A1209
Manufacturer :BSK-8
EAN:05010699843104

Documents
Product details : POLYCO BSK BLADESHADES DYNEEMA GLOVES 3X43D BLK SIZE 8
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 8 |
| Main material | hdpe |
| Food contact | yes |
Show UNSPSC/ECL@SS
£ 10.21 excl. VAT
/ Each
£ 12.25 incl. VAT
- Usually arrives within 14 working days
