Deep groove ball bearing NTN 16010, Outer diameter: 80 mm | Width: 10 mm | Inner diameter: 50 mm
16000 Single Row Deep Groove Ball Bearing
See technical informationReferences
NTN:16010
Rubix:204A4253
EAN:4547359010169



Product details : NTN 16010 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x80x10 mm |
|---|---|
| Logistic Weight | 195 g |
| Inner diameter | 50 mm |
| Outer diameter | 80 mm |
| Width | 10 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 16000 |
| Material | steel |
| Cage | steel |
| Reference speed | 6700 rpm |
| Limit speed | 14000 rpm |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 14700 N |
| Weight | 0.08 kg |
Show UNSPSC/ECL@SS
£ 10.79 excl. VAT
/ Each
£ 12.95 incl. VAT
- Delivery usually within ( 3 ) days
