VCOIL 04310 V-COIL RAPID M6 KIT

Thread Repair Kit

See technical information
References
V-Coil:04310
Rubix:218A7309
EAN:4022835043102
brand logo

Product details : VCOIL 04310 V-COIL RAPID M6 KIT


Strengths

•All tools with 1/4" hexagon drive|•To be used by hand or cordless powertool|•No adjustment by hand while assembling|•Handy, even in awkward places|•More compact than the standard|•Higher load capacity after the repair by better thread properties|•Temperature and corrosion resistance|•Same price as standard-system|•Attractive and functional presentation case

Applications

Thread Repair of damaged or worn-out threads;Thread Armour Plating for material with low shear strength;Recovery of rejected items;For new highly stable and long-lasting internal threads;Perfect for maintenance, installation and small series production;Wire Thread Inserts DIN 8140, tolerance ISO 2 (6H), Type S – free running, from stainless steel

Technical specifications


Attributes
Materialstainless steel
Show UNSPSC/ECL@SS
£ 24.62 excl. VAT
/ Each
£ 29.54 incl. VAT
  • Usually arrives within 14 working days