References
V-Coil:4030
Rubix:409869

Product details : V COIL THREAD INSERT KIT M14X1.25 METRIC
M14 Manual thread repair kit using V-Coil thread inserts. The V-Coil thread inserts are manufactured from precision profiled, high quality, austenitic, chromium nickel, stainless steel wound into a helical spiral. The V-Coil inserts have a spring like appearance and once fitted their position is maintained by the action of radial pressure between their coils and the flanks of the tapped hole. This pressure exists because the free diameter is larger, by a calculated amount, than the installed diameter. Their unique design ensures that once installed using either manual or automatic tools they provide strong permanent internal threads resistant to both heat and corrosion. The set includes a M14x1.25 pitch special V-Coil tap for cutting the holding thread into the cleared hole, thread insert installation tool plus 10 V-Coil inserts.
Applications
Inserts in high quality, chromium nickel, stainless steel
V-Coils resistant to both heat and corrosion.
V-Coils resistant to both heat and corrosion.
Technical specifications
Attributes
| Threading diameter | 12 mm |
|---|---|
| Material | stainless steel |
Show UNSPSC/ECL@SS
£ 83.26 excl. VAT
/ Each
£ 99.91 incl. VAT
- Usually arrives within 14 working days
