HELICOIL 41851060000 PLUS THREAD REPAIR KIT M6 X 1.00


HELICOIL<Registered/> plus repair kits - metric

References
helicoil:41851060000
rubix:1388466
brand logo
brand logo
Technical specifications
Threading diameter6 mm
See all Specifications

Product details : HELICOIL 41851060000 PLUS THREAD REPAIR KIT M6 X 1.00


HELICOIL plus thread repair kits allow easy installation of a new thread in only a few steps. Kits contain all necessary tools and HELICOIL plus inserts together with step by step instructions for use. The reduced first coil of the HELICOIL plus insert further simplifies the repair.

Benefits - Ease of installation, reject recovery or damage repair, wear free, corrosion and heat resistant.
Kits up to and including M12 contain threaded inserts, a drill bit, a precision tap, a HSS tap, an insertion tool, supplied in one case.

Technical specifications


Attributes
Threading diameter6 mm
MaterialStainless Steel
Show UNSPSC/ECL@SS
£ 97.11 excl. VAT
/ Each
£ 116.53 incl. VAT
  • Usually arrives within 14 working days