LOCTITE 5400 HEALTH & SAFETY FRIENDLY MED.STR. PIPE SEAL 250ML 1953598
Threadsealant AN
See technical informationSee documentsReferences
Loctite:5400
Rubix:80084062
Manufacturer :1953598
EAN:5010266010137

Documents
Product details : LOCTITE 5400 HEALTH & SAFETY FRIENDLY MED.STR. PIPE SEAL 250ML 1953598
LOCTITE 5400 is designed for the locking and sealing of metal pipes and fittings as well as other cylindrical metal assemblies. It ensures an instant, low-pressure seal for metal pipes and fittings at low temperatures. Will not creep, shrink or block systems by shredding. Its key differentiator is the “White” Material Safety Data Sheet. LOCTITE 2400 carries no hazard symbols, risk or safety phrases and does not contain any declarable carcinogens, mutagens or reproductive toxins.
Strengths
Your Benefits:
General purpose liquid thread sealant for sealing metal threads
No hazard symbols, no risk phrases & no safety phrases; "White” Material Safety Data Sheet
Suitable for metal threads only
Instant low-pressure seal
Resistant to fuel, oil, coolants and hydraulic fluids
Locks connection against vibration loosening
General purpose liquid thread sealant for sealing metal threads
No hazard symbols, no risk phrases & no safety phrases; "White” Material Safety Data Sheet
Suitable for metal threads only
Instant low-pressure seal
Resistant to fuel, oil, coolants and hydraulic fluids
Locks connection against vibration loosening
Applications
Thread Sealant - medium strength pipe sealant. White material safety data sheet, no labelling.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 120x88x96 mm |
|---|---|
| Volume | 250 ml |
| Drying time | 1440 min |
| Viscosity | 12500 mPa s |
| Min. temperature | -55 °C |
| Max. temperature | 150 °C |
| Chemical Resistance | yes |
Show UNSPSC/ECL@SS
£ 143.55 excl. VAT
/ Each
£ 172.26 incl. VAT
- Usually arrives within 14 working days