LOCTITE 567 SS PIPE SEAL HIGH TEMP SLOW CURE 250ML 2087071
Threadsealant AN
See technical informationSee documentsReferences
Loctite:567
Rubix:80051461
Manufacturer :2087071
EAN:4058093006207

Documents
Product details : LOCTITE 567 SS PIPE SEAL HIGH TEMP SLOW CURE 250ML 2087071
LOCTITE 567 is an off-white, low strength, methacrylate thread sealant. It cures in the absence of air and by contact with metals when confined with threads up to M80/R3”. This is a thixotropic product best suited for use on coarse metal threads and its breakaway torque rating is 1.7Nm. Viscosity is 280,000 to 800,000 mPa-s and service temperature -55◦C to +150◦C. UL approved.
Strengths
provides an instant low pressure seal
doesn’t creep, shrink or block systems
single component – clean and easy to apply
thixotropic and high/very high viscosity
UL approved
Applications
Thread sealant – off-white, low disassembly strength methacrylate thread sealant, ideal for sealing coarse threads up to M80/R3”. UL approved
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 55,575x35,230x157,480 mm |
|---|---|
| Volume | 250 ml |
| Drying time | 1440 min |
| Viscosity | 540000 mPa s |
| Min. temperature | -55 °C |
| Max. temperature | 250 °C |
| Chemical Resistance | yes |
Show UNSPSC/ECL@SS
£ 153.59 excl. VAT
/ Each
£ 184.31 incl. VAT
- Usually arrives within 14 working days