LOCTITE 2400 HEALTH & SAFETY FRIENDLY MEDIUM STRENGTH 50ML 1947402


Threadlocker AN

References
loctite:2400
rubix:2024817
manufacturer :1295164
ean:4058093024645
LOCTITE 2400 BO 50ML EGFD
brand logo
Technical specifications

Product details : LOCTITE 2400 HEALTH & SAFETY FRIENDLY MEDIUM STRENGTH 50ML 1947402


LOCTITE 2400 is a medium threadlocker formulated to secure and seal bolts, nuts and studs to prevent loosening due to vibration. It works on all metals and passive substrates. Slight contamination by industrial oils, corrosion prevention oils and cutting fluids is tolerated. Its key differentiator is the “White” Material Safety Data Sheet. LOCTITE 2400 carries no hazard symbols, risk or safety phrases and does not contain any declarable carcinogens, mutagens or reproductive toxins.

Strengths

Your Benefits:
No hazard symbols, no risk phrases & no safety phrases; "White” Material Safety Data Sheet
Prevents loosening on vibrating assemblies e.g. pumps, gear boxes or presses
Permits regular disassembly
WRAS Approval (BS 6920): 1104507

Applications

Threadlocking Adhesive - medium strength. White material safety data sheet, no labelling. Suitable for all metal threaded assemblies.

Technical specifications


Attributes
Packaged dimensions (D x W x H)178x114x163 mm
Capacity50 ml
Drying time35 min
Weight50 g
Min. temperature-55 °C
Max. temperature150 °C
Show UNSPSC/ECL@SS
£ 56.05 excl. VAT
/ Each
£ 67.26 incl. VAT
  • In stock: Next day delivery