References
Teroson:MS 930 GRIGIO - 310 ML SALSICCIA
Rubix:80387375
Manufacturer :2496673

Documents
Product details : TEROSON MS 930 GREY SEALANT 310ML 2969719
TEROSON MS 930 is a multi-purpose, 1-part, white, grey or black, thixotropic silane modified polymer sealant/adhesive that provides good primer-less adhesion. TEROSON® MS 930 is a 1-part, white, grey or black, moisture-cured, thixotropic silane modified polymer sealant/adhesive. It is suitable for various applications involving a wide range of substrate materials. It forms a soft elastic product and provides excellent UV and weathering resistance. It complies with UL QMFZ2 for electrical safety.
Strengths
•Excellent UV and weathering resistance
Broad-spectrum primer-less adhesion
Multi-purpose product
Suitable for a wide range of substrate materials
Product complies with UL electrical safety standard
Broad-spectrum primer-less adhesion
Multi-purpose product
Suitable for a wide range of substrate materials
Product complies with UL electrical safety standard
Technical specifications
Attributes
| Volume | 310 ml |
|---|---|
| Min. temperature | -50 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 19.01 excl. VAT
/ Each
£ 22.81 incl. VAT
- Usually arrives within 14 working days