LOCTITE 222 SCREWLOCK CONTROLLED TORQUE 10ML 267358
Thread Locking 222
See technical informationSee documentsReferences
Loctite:222
Rubix:304101
Manufacturer :267358
EAN:4058093018118

Documents
Product details : LOCTITE 222 SCREWLOCK CONTROLLED TORQUE 10ML 267358
LOCTITE 222 is a low-strength thread-locking device that allows adjustment of screws including recessed screws and set screws. Suitable for less strong materials such as aluminium or brass where fracture could occur during disassembly. The product is suitable for all metals, including passive materials such as stainless steel, aluminium and surface-treated materials. It has a proven tolerance for light soiling by industrial oils such as engine oil, corrosion-resistant oil and cutting oil.
Strengths
Your advantages:
• Recommended for light thread locking of control screws, recessed screws and set screws
• Prevents the loosening of vibrating assemblies, such as pumps, gearboxes or presses
• Disassembly with hand tools is possible
• Particularly suitable for small thread sizes
• P1 NSF Reg. No.: 123002
• Recommended for light thread locking of control screws, recessed screws and set screws
• Prevents the loosening of vibrating assemblies, such as pumps, gearboxes or presses
• Disassembly with hand tools is possible
• Particularly suitable for small thread sizes
• P1 NSF Reg. No.: 123002
Applications
Thread locking-low strength. Simple disassembly. Suitable for all metal threaded connections.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 238x201x227 mm |
|---|---|
| Volume | 10 ml |
| Drying time | 15 min |
| Min. temperature | -55 °C |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 12.99 excl. VAT
/ Each
£ 15.59 incl. VAT
- In stock: Next day delivery