References
Loctite:932
Rubix:88039232
Manufacturer :88618
EAN:5010266932293

Documents
Product details : LOCTITE 932 VERY LOW STRENGTH 50ML 88618
Low viscosity dimethacrylate ester, threadlocker with low strength. It is a fast curing threadlocker that provides easy disassembly and/or readjustment. It prevents breakage of fasteners made from soft metals during disassembly.
Strengths
•Provides easy disassembly and/or readjustment
Prevents breakage of fasteners made from soft metals during disassembly
One component – no mixing
Low strength
Prevents breakage of fasteners made from soft metals during disassembly
One component – no mixing
Low strength
Applications
Threadlocking
Technical specifications
Attributes
| Volume | 50 ml |
|---|---|
| Drying time | 15 min |
| Weight | 52.1 g |
| Min. temperature | 85 °C |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 64.40 excl. VAT
/ Each
£ 77.28 incl. VAT
- In stock: Next day delivery