TIMKEN 28584-902A1 TAPERED ROLLER BEARING ASSEMBLY
Double row tapered roller bearing - 2TS
See technical informationReferences
Timken:28584-902A1
Rubix:106A1700
Manufacturer :100055076
EAN:0053893232416







Technical specifications
| Inner diameter | 52.387 mm |
|---|---|
| Outer diameter | 92.075 mm |
| Width | 54.864 mm |
Product details : TIMKEN 28584-902A1 TAPERED ROLLER BEARING ASSEMBLY
With the ability to withstand high radial and axial loads, Timken® high-performance double-row tapered roller bearings are designed to provide the greatest durability in the most compact spaces
Pre-set spacer assemblies allow faster installation by eliminating the bearing clearance adjustment procedure.
Pre-set spacer assemblies allow faster installation by eliminating the bearing clearance adjustment procedure.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 106,3752x106,3752x68,4276 mm |
|---|---|
| Package weight | 1456,9 g |
| Inner diameter | 52.387 mm |
| Outer diameter | 92.075 mm |
| Width | 54.864 mm |
Show UNSPSC/ECL@SS
£ 232.57 excl. VAT
/ Each
£ 279.08 incl. VAT
- Delivery usually within ( 7 ) days