TIMKEN 3920-20024 TAPERED ROLLER BEARING CUP


Tapered Roller Bearing

References
timken:3920
rubix:106A1596
manufacturer :100051026
ean:0053893135137
brand logo
brand logo
Technical specifications
Outer diameter112.713 mm
Width23.813 mm
See all Specifications

Product details : TIMKEN 3920-20024 TAPERED ROLLER BEARING CUP


This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.

Technical specifications


Attributes
Packaged dimensions (D x W x H)117,602x117,602x31,75 mm
Package weight451,8 g
Outer diameter112.713 mm
Width23.813 mm
Series3900
Show UNSPSC/ECL@SS
£ 26.01 excl. VAT
/ Each
£ 31.21 incl. VAT
  • Usually arrives within 14 working days