Timken Plummer Block Housing
Inner diameter | 35 mm |
---|---|
Shaft Height | 113 mm |
Inner diameter | 35 mm |
---|---|
Shaft Height | 113 mm |
Material | Cast Iron |
Fixation centre-to-centre distance | 170 mm |
Height | 113 mm |
Length | 205 mm |
Series | SNT |
Width | 60 mm |
Usually arrives within 14 working days