SNL Plummer block housing
Inner diameter | 30 mm |
---|---|
Shaft Height | 50 mm |
Logistic Weight | 1892,4 g |
---|---|
Inner diameter | 30 mm |
Shaft Height | 50 mm |
Material | Cast Iron |
Fixation centre-to-centre distance | 150 mm |
Height | 89 mm |
Length | 185 mm |
Series | SNL |
Number of holes | 2 |
Outer diameter | 62 mm |
Width | 52 mm |
Usually arrives within 14 working days