SNR - Housing bearing - UCPE208
Inner diameter | 40 mm |
---|---|
Shaft Height | 49.2 mm |
Logistics dimensions (L x W x H) | 198x105x62 mm |
---|---|
Logistic Weight | 1969 g |
Inner diameter | 40 mm |
Shaft Height | 49.2 mm |
Material | Cast Iron |
Fixation centre-to-centre distance | 138 mm |
Height | 99 mm |
Length | 179 mm |
Series | UCPE200 |
Number of holes | 2 |
Outer diameter | 80 mm |
Width | 49.2 mm |
Usually arrives within 14 working days