Bearing
Inner diameter | 20 mm |
---|---|
Shaft Height | 33.3 mm |
Inner diameter | 20 mm |
---|---|
Shaft Height | 33.3 mm |
Fixation centre-to-centre distance | 50.8 mm |
Height | 64 mm |
Length | 65 mm |
Series | PAE200 |
Number of holes | 2 |
Outer diameter | 32.4 mm |
Width | 32 mm |
Usually arrives within 14 working days