Timken Plummer Block Housing
Inner diameter | 60 mm |
---|---|
Shaft Height | 156 mm |
Inner diameter | 60 mm |
---|---|
Shaft Height | 156 mm |
Material | Cast Iron |
Fixation centre-to-centre distance | 230 mm |
Height | 156 mm |
Length | 280 mm |
Series | SNT |
Width | 80 mm |
Usually arrives within 14 working days