Tapered Roller Bearing
Inner diameter | 57.15 mm |
---|---|
Width | 29.317 mm |
Packaged dimensions (D x W x H) | 103,632x103,632x34,544 mm |
---|---|
Package weight | 680,4 g |
Inner diameter | 57.15 mm |
Width | 29.317 mm |
Material | Stamped Steel (Cage) |
Cage | Steel |
Usually arrives within 14 working days