Timken Tapered Roller Bearing 67900
Inner diameter | 206.375 mm |
---|---|
Outer diameter | 282.58 mm |
Width | 101.6 mm |
Packaged dimensions (D x W x H) | 279,4x279,4x50,8 mm |
---|---|
Package weight | 5155,5 g |
Inner diameter | 206.375 mm |
Outer diameter | 282.58 mm |
Width | 101.6 mm |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days