TIMKEN 389S-20024 TAPERED ROLLER BEARING CONE
Axial tapered roller bearing Timken
See technical informationReferences
Timken:389S
Rubix:397A6017
Manufacturer :100010698
EAN:0053893024349


Technical specifications
| Inner diameter | 55.575 mm |
|---|---|
| Outer diameter | 98.425 mm |
| Width | 26.256 mm |
Product details : TIMKEN 389S-20024 TAPERED ROLLER BEARING CONE
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 103,632x103,632x34,544 mm |
|---|---|
| Package weight | 469 g |
| Inner diameter | 55.575 mm |
| Outer diameter | 98.425 mm |
| Width | 26.256 mm |
| Weight | 0.47 kg |
| Series | 385 |
| Cage | steel |
| Thickness | 20.886 mm |
| Basic dynamic load, axial - Ca | 16900 N |
Show UNSPSC/ECL@SS
£ 72.29 excl. VAT
/ Each
£ 86.75 incl. VAT
- Usually arrives within 14 working days




