Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Axial tapered roller bearing
TIMKEN JM738210-N0000 TAPERED ROLLER BEARING CUP
TIMKEN JM738210-N0000 TAPERED ROLLER BEARING CUP
Axial tapered roller bearing Timken
References
timken:
JM738210
rubix:
105A2874
manufacturer :
100111390
ean:
0053893675329
Technical specifications
Outer diameter
260
mm
Width
36.5
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN JM738210-N0000 TAPERED ROLLER BEARING CUP
Technical specifications
Attributes
Packaged dimensions (D x W x H)
269,9512
x
269,9512
x
52,4256
mm
Package weight
2072
g
Outer diameter
260
mm
Width
36.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
353.21
excl. VAT
/
Each
£
423.85
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TIMKEN M88010-20082 TAPERED ROLLER BEARING CUP
TIMKEN 46780-90210 TAPERED ROLLER BEARING ASSEMBLY
TIMKEN JLM710949C-N0000 TAPERED ROLLER BEARING CONE
TIMKEN HM804842-70000 TAPERED ROLLER BEARING CONE
TIMKEN L521949-20024 TAPERED ROLLER BEARING CONE
TIMKEN 08125-90037 TAPERED ROLLER BEARING ASSEMBLY
TIMKEN 938-20024 TAPERED ROLLER BEARING CONE
TIMKEN 28315-20024 TAPERED ROLLER BEARING CUP
TIMKEN NA483SW-90228 TAPERED ROLLER BEARING DOUBLE CUP
TIMKEN 898-20024 TAPERED ROLLER BEARING CONE
TIMKEN 5735-20024 TAPERED ROLLER BEARING CUP
TIMKEN 3767-20024 TAPERED ROLLER BEARING CONE
TIMKEN L305649-20024 TAPERED ROLLER BEARING CONE
TIMKEN 399AS-20024 TAPERED ROLLER BEARING CONE
TIMKEN 797-20024 TAPERED ROLLER BEARING CONE