Tapered roller bearing Timken 25590/25523, Outer diameter: 82.931 mm | Inner diameter: 45.618 mm | Width: 25.4 mm
Tapered Roller Bearing Multi-Bearing Kit
See technical informationReferences
Timken:25590/25523
Rubix:100A3988
EAN:0053893664347




Technical specifications
| Inner diameter | 45.618 mm |
|---|---|
| Outer diameter | 82.931 mm |
| Width | 25.4 mm |
Product details : TIMKEN 25590-99402 TAPERED ROLLER BEARING
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26,988x82,931x82,931 mm |
|---|---|
| Logistic Weight | 577 g |
| Packaged dimensions (D x W x H) | 37,846x87,884x87,884 mm |
| Inner diameter | 45.618 mm |
| Outer diameter | 82.931 mm |
| Width | 25.4 mm |
| Bearing Clearance | cn |
| Weight | 0.6 kg |
| Series | 25500 |
| Material | bearing quality steel |
| Cage | steel |
| Reference speed | 6700 rpm |
| Limit speed | 8000 rpm |
| Total bearing width | 26.988 mm |
| Standard | abma inch part numbering system |
| Basic static load, radial - C0r | 111000 N |
| Basic dynamic load, radial - Cr | 90500 N |
Show UNSPSC/ECL@SS
£ 50.33 excl. VAT
/ Each
£ 60.40 incl. VAT
- Delivery usually within ( 7 ) days