Timken Tapered Roller Bearing 1700
Inner diameter | 25.4 mm |
---|---|
Outer diameter | 53.98 mm |
Width | 19.37 mm |
Logistics dimensions (L x W x H) | 19,368x53,975x53,975 mm |
---|---|
Logistic Weight | 200 g |
Packaged dimensions (D x W x H) | 25,146x59,182x59,182 mm |
Inner diameter | 25.4 mm |
Outer diameter | 53.98 mm |
Width | 19.37 mm |
Bearing Clearance | CN |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days