Tapered roller bearing Timken 3577, Outer diameter: 87.31 mm | Inner diameter: 41.275 mm | Width: 30.16 mm
Timken Tapered Roller Bearing 3500
See technical informationReferences
Timken:3577
Rubix:105A4343
Manufacturer :100027484
EAN:0053893128740


Technical specifications
| Inner diameter | 41.275 mm |
|---|---|
| Outer diameter | 87.31 mm |
| Width | 30.16 mm |
Product details : TIMKEN 3577-20024 TAPERED ROLLER BEARING CONE
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 87,884x87,884x37,846 mm |
|---|---|
| Package weight | 528 g |
| Inner diameter | 41.275 mm |
| Outer diameter | 87.31 mm |
| Width | 30.16 mm |
| Bearing Clearance | cn |
| Series | 3500 |
| Material | steel |
Show UNSPSC/ECL@SS
£ 69.12 excl. VAT
/ Each
£ 82.94 incl. VAT
- Usually arrives within 14 working days




