NTN - Tapered Roller Bearing - 4T-47490/47420
Inner diameter | 71.438 mm |
---|---|
Outer diameter | 120 mm |
Width | 32.545 mm |
Logistics dimensions (L x W x H) | 120x120x32,545 mm |
---|---|
Logistic Weight | 1400 g |
Inner diameter | 71.438 mm |
Outer diameter | 120 mm |
Width | 32.545 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 214000 N |
Basic dynamic load, radial - Cr | 147000 N |
Usually arrives within 14 working days