Tapered roller bearing Timken JM511946, Outer diameter: 110 mm | Inner diameter: 65 mm | Width: 28 mm
Timken Tapered Roller Bearing JM511900
See technical informationReferences
Timken:JM511946
Rubix:100A0218
EAN:0053893629070



Product details : TIMKEN JM511946-N0000 TAPERED ROLLER MULTI-BEARING KIT
Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.
Strengths
Single-row tapered roller bearings have positive roller alignment that ensures true rolling motion and generates a “seating force” that pushes the roller against the cone large rib. This seating force prevents the rollers from skewing off apex, thereby keeping them positively aligned and located against the cone large rib.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x33x119 mm |
|---|---|
| Logistic Weight | 720 g |
| Packaged dimensions (D x W x H) | 120x33x119 mm |
| Package weight | 720 g |
| Inner diameter | 65 mm |
| Outer diameter | 110 mm |
| Width | 28 mm |
| Bearing Clearance | cn |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 54.31 excl. VAT
/ Each
£ 65.17 incl. VAT
- Usually arrives within 14 working days
