Timken Tapered Roller Bearing 455
Inner diameter | 50.8 mm |
---|---|
Outer diameter | 110 mm |
Width | 29.317 mm |
Packaged dimensions (D x W x H) | 103,632x103,632x34,544 mm |
---|---|
Package weight | 795,1 g |
Inner diameter | 50.8 mm |
Outer diameter | 110 mm |
Width | 29.317 mm |
Material | steel |
Cage | steel |
Usually arrives within 14 working days