Tapered roller bearing Timken 3780/3732, Outer diameter: 98.425 mm | Inner diameter: 50.8 mm | Width: 30.163 mm
Timken Tapered Roller Bearing 3700
See technical informationReferences
Timken:3780/3732
Rubix:100A0835
EAN:0053893099163


Technical specifications
| Inner diameter | 50.8 mm |
|---|---|
| Outer diameter | 98.425 mm |
| Width | 30.163 mm |
Product details : TIMKEN 3780-99403 TAPERED ROLLER BEARING
Using our specially toleranced bearings in conjunction with a precision OE-machined spacer allows you to achieve the proper wheel bearing end-play, eliminating the need for manual bearing adjustment. The repeatability of the bearing setting range provides for optimum seal and bearing life. This consistency could help reduce fleet fuel costs.
Strengths
Enable faster and more reliable wheelend builds; help improve up-time. Reduce inventory with lower component counts. Help optimize seal performance and life. Eliminate manual adjustment, one of the leading causes of wheel end issues
Applications
Automotive Wheel Ends
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23,876x98,552x98,552 mm |
|---|---|
| Logistic Weight | 429 g |
| Packaged dimensions (D x W x H) | 34,544x103,632x103,632 mm |
| Inner diameter | 50.8 mm |
| Outer diameter | 98.425 mm |
| Width | 30.163 mm |
| Bearing Clearance | cn |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 178.47 excl. VAT
/ Each
£ 214.16 incl. VAT
- Usually arrives within 14 working days