Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 355A-99401 TAPERED ROLLER BEARING
Tapered roller bearing Timken 355A/352
Tapered roller bearing Timken
References
timken:
355A/352
rubix:
104A9499
ean:
0053893723426
Product details
Technical specifications
Product details : TIMKEN 355A-99401 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
104.98
excl. VAT
/
Each
£
125.98
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 64433-90087, Outer diameter: 177.8 mm | Inner diameter: 109.992 mm | Width: 92.075 mm
Tapered roller bearing NTN 4T-560, Outer diameter: 92.5 mm | Inner diameter: 66.675 mm | Width: 36.678 mm
Tapered roller bearing NTN 4T-30302, Outer diameter: 42 mm | Inner diameter: 15 mm | Width: 14.25 mm
Tapered roller bearing NTN 4T-387S, Outer diameter: 75 mm | Inner diameter: 57.15 mm | Width: 21.946 mm
Tapered roller bearing NTN 4T-492A, Outer diameter: 133.35 mm | Inner diameter: 126.75 mm | Width: 22.225 mm
Tapered roller bearing Timken 396S/394A
Tapered roller bearing Timken 572D, Outer diameter: 139.992 mm | Inner diameter: 82.55 mm | Width: 82.55 mm
Tapered roller bearing NTN 4T-566, Outer diameter: 98 mm | Inner diameter: 69.85 mm | Width: 36.17 mm
Tapered roller bearing FAG 31314-XL, Outer diameter: 150 mm | Inner diameter: 70 mm | Width: 35 mm
Tapered roller bearing NTN 32326, Outer diameter: 280 mm | Inner diameter: 130 mm | Width: 98.75 mm
Tapered roller bearing NSK 32322J, Outer diameter: 240 mm | Inner diameter: 110 mm | Width: 84.5 mm
Tapered roller bearing Timken HH 221442/HH221410
Tapered roller bearing Timken 32311, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 35 mm
Tapered roller bearing Timken 02872/02820, Outer diameter: 73.025 mm | Inner diameter: 28.575 mm | Width: 22.225 mm
Tapered roller bearing Timken 495AX/493