Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN NA12581SW-90016 TAPERED ROLLER BEARING ASSEMBLY
Tapered roller bearing Timken NA 12581SW-90016, Inner diameter: 20.638 mm | Width: 24.211 mm
Tapered Roller Bearing
References
timken:
NA 12581SW-90016
rubix:
100A7408
ean:
0053893175874
Technical specifications
Inner diameter
20.638
mm
Width
24.211
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : TIMKEN NA12581SW-90016 TAPERED ROLLER BEARING ASSEMBLY
Technical specifications
Attributes
Inner diameter
20.638
mm
Width
24.211
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
818.73
excl. VAT
/
Each
£
982.48
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing SKF 331126/Q, Outer diameter: 170 mm | Inner diameter: 105 mm | Width: 40.26 mm
Tapered roller bearing Timken H242649-90040, Outer diameter: 336.55 mm | Inner diameter: 206.375 mm | Width: 211.137 mm
Tapered roller bearing NTN 4T-JHM807012, Outer diameter: 105 mm | Inner diameter: 100 mm | Width: 29 mm
Tapered roller bearing Timken 32024XDF, Outer diameter: 180 mm | Inner diameter: 120 mm | Width: 76 mm
Tapered roller bearing Timken 82550-90153, Outer diameter: 241.3 mm | Inner diameter: 139.7 mm | Width: 131.826 mm
Tapered roller bearing Timken HM 231140-90105
Tapered roller bearing Timken L225810-30000, Outer diameter: 169.926 mm | Inner diameter: 152.654 mm | Width: 20.574 mm
Tapered roller bearing NTN 4T-33005, Outer diameter: 47 mm | Inner diameter: 25 mm | Width: 17 mm
Tapered roller bearing Timken 95500-90143, Outer diameter: 234.95 mm | Inner diameter: 127 mm | Width: 142.875 mm
Tapered roller bearing Timken K38958, Outer diameter: 76.2 mm
Tapered roller bearing NTN 4T-339, Outer diameter: 58.5 mm | Inner diameter: 35 mm | Width: 22.403 mm
Tapered roller bearing Timken JLM710949C-90K06, Outer diameter: 104.902 mm | Inner diameter: 65.024 mm | Width: 53.594 mm
Tapered roller bearing NTN 4T-15244, Outer diameter: 62 mm | Inner diameter: 65 mm | Width: 15.875 mm
Tapered roller bearing Timken 52400/52618, Outer diameter: 157.163 mm | Inner diameter: 101.6 mm | Width: 36.513 mm
Tapered roller bearing Timken 48190/48120, Outer diameter: 161.925 mm | Inner diameter: 107.95 mm | Width: 34.925 mm