Tapered roller bearing Timken 387A/383A, Outer diameter: 100 mm | Inner diameter: 57.15 mm | Width: 21 mm
Timken Tapered Roller Bearing 385
See technical informationReferences
Timken:387A/383A
Rubix:100A9682
EAN:0053893275192

Product details : TIMKEN 387A-99408 TAPERED ROLLER BEARING
Timken tapered roller bearing multi bearing kit 387 A/383A
Technical specifications
Attributes
| Inner diameter | 57.15 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 21 mm |
| Bearing Clearance | cn |
| Series | 385 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 69.67 excl. VAT
/ Each
£ 83.60 incl. VAT
- Delivery usually within ( 7 ) days
