Tapered Roller Bearing
Inner diameter | 15.87 mm |
---|---|
Outer diameter | 47 mm |
Width | 14.38 mm |
Inner diameter | 15.87 mm |
---|---|
Outer diameter | 47 mm |
Width | 14.38 mm |
Series | 5000 |
Cage | Steel |
Basic static load, radial - C0r | 25400 N |
Basic dynamic load, radial - Cr | 26700 N |
Usually arrives within 14 working days