Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 44131-20024 TAPERED ROLLER BEARING CONE
Tapered roller bearing Timken 44131, Inner diameter: 33.337 mm
Tapered roller bearing Timken
References
timken:
44131
rubix:
397A6068
manufacturer :
100028730
ean:
0053893290546
Technical specifications
Inner diameter
33.337
mm
Bearing Clearance
cn
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 44131-20024 TAPERED ROLLER BEARING CONE
Technical specifications
Attributes
Packaged dimensions (D x W x H)
85,8012
x
85,8012
x
33,3756
mm
Package weight
502,6
g
Inner diameter
33.337
mm
Bearing Clearance
cn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
83.65
excl. VAT
/
Each
£
100.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NTN 4T-JLM506849/JLM506810PK, Outer diameter: 90 mm | Inner diameter: 55 mm | Width: 23 mm
Tapered roller bearing Timken 2789/2720
Tapered roller bearing SKF HM 903249/2/210/2/Q, Outer diameter: 95.25 mm | Inner diameter: 44.45 mm | Width: 30.958 mm
Tapered roller bearing NTN 4T-12520, Outer diameter: 49.225 mm | Width: 15.875 mm
Tapered roller bearing Timken NA22171, Inner diameter: 43.658 mm
Tapered roller bearing Timken 28137, Inner diameter: 34.925 mm | Width: 20.94 mm
Tapered roller bearing Timken 33020DF, Outer diameter: 150 mm | Inner diameter: 100 mm | Width: 78 mm
Tapered roller bearing Timken LM 742745-902A2
Tapered roller bearing Timken 18620, Outer diameter: 79.375 mm | Width: 13.495 mm
Tapered roller bearing Timken 350/352, Outer diameter: 90.119 mm | Inner diameter: 40 mm | Width: 23 mm
Tapered roller bearing Timken JM718149-90KA2, Outer diameter: 145.034 mm | Inner diameter: 89.916 mm | Width: 78.486 mm
Tapered roller bearing NTN 4T-M903345/M903310, Outer diameter: 92.075 mm | Inner diameter: 41.275 mm | Width: 26.195 mm
Tapered roller bearing Timken 537/532A
Tapered roller bearing NTN 4T-H715334/H715311, Outer diameter: 136.525 mm | Inner diameter: 61.912 mm | Width: 46.038 mm
Tapered roller bearing Timken 27695/27620