Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN U399-90014 TAPERED ROLLER BEARING
Tapered roller bearing Timken U 399-90014
Tapered roller bearing Timken
References
timken:
U 399-90014
rubix:
397A4855
ean:
0053893030357
Product details
Technical specifications
Product details : TIMKEN U399-90014 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.92
excl. VAT
/
Each
£
40.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing NTN 4T-15523, Outer diameter: 60.325 mm | Inner diameter: 57.32 mm | Width: 15.875 mm
Tapered roller bearing Timken 67725B
Tapered roller bearing Timken 67985-90144, Outer diameter: 282.702 mm | Inner diameter: 206.502 mm | Width: 101.6 mm
Tapered roller bearing Timken 567-90064, Outer diameter: 127 mm | Inner diameter: 73.152 mm | Width: 81.026 mm
Tapered roller bearing Timken 28150/28318D
Tapered roller bearing Timken HM926745, Outer diameter: 228.6 mm | Inner diameter: 125.298 mm | Width: 53.975 mm
Tapered roller bearing SKF 32013 X, Outer diameter: 100 mm | Inner diameter: 65 mm | Width: 23 mm
Tapered roller bearing Timken 495A/493D
Tapered roller bearing Timken 3525, Outer diameter: 87.313 mm | Width: 23.813 mm
Tapered roller bearing Timken 482W
Tapered roller bearing NTN 4T-27687, Outer diameter: 105 mm | Inner diameter: 82.55 mm | Width: 25.4 mm
Tapered roller bearing Timken 780W
Tapered roller bearing Timken 593/592D
Tapered roller bearing NTN 4T-HM803110, Outer diameter: 88.9 mm | Inner diameter: 101.6 mm | Width: 23.02 mm
Tapered roller bearing NSK 32221J, Outer diameter: 190 mm | Inner diameter: 105 mm | Width: 53 mm