NTN - Tapered Roller Bearing - 4T-JHM720249
Inner diameter | 100 mm |
---|---|
Outer diameter | 131 mm |
Width | 40 mm |
Logistics dimensions (L x W x H) | 160x160x40 mm |
---|---|
Logistic Weight | 2110 g |
Inner diameter | 100 mm |
Outer diameter | 131 mm |
Width | 40 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 370000 N |
Basic dynamic load, radial - Cr | 235000 N |
Usually arrives within 14 working days