Axial tapered roller bearing Timken
Inner diameter | 44.45 mm |
---|---|
Outer diameter | 92 mm |
Width | 12.7 mm |
Packaged dimensions (D x W x H) | 87,884x87,884x37,846 mm |
---|---|
Package weight | 673,1 g |
Inner diameter | 44.45 mm |
Outer diameter | 92 mm |
Width | 12.7 mm |
Usually arrives within 14 working days