Tapered roller bearing Timken 399D, Inner diameter: 61.913 mm | Width: 55.55 mm
Timken Tapered Roller Bearing 395
See technical informationReferences
Timken:399D
Rubix:105A9554
Manufacturer :100033851
EAN:0053893030180







Technical specifications
| Inner diameter | 61.913 mm |
|---|---|
| Width | 55.55 mm |
| Bearing Clearance | cn |
Product details : TIMKEN 399D-20024 TAPERED ROLLER BEARING DOUBLE CONE
TDI bearings have a one-piece double inner race and two single outer races and are typically supplied complete with an outer race spacer as a pre-set assembly. The bearing can be used at fixed positions on rotation shaft applications. For rotating housing application it can be used to float on the stationary shaft.
TDI bearings are sometimes used on rotating shaft applications where a loose fit is required for ease of removal.
TDI bearings are sometimes used on rotating shaft applications where a loose fit is required for ease of removal.
Strengths
Double cone and two single cups, with or without a cup spacer. Furnished as a matched assembly. Cups ground to fit
Applications
Gear reduction units; Calendar rolls; Industrial machinery
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 55,626x86,614x86,614 mm |
|---|---|
| Logistic Weight | 1393 g |
| Packaged dimensions (D x W x H) | 117,602x117,602x58,674 mm |
| Package weight | 1393 g |
| Inner diameter | 61.913 mm |
| Width | 55.55 mm |
| Bearing Clearance | cn |
| Weight | 2.2 kg |
| Series | 395 |
| Material | steel |
| Cage | steel |
| Total bearing width | 55.547 mm |
| Basic static load, radial - C0r | 125000 N |
| Basic dynamic load, radial - Cr | 172000 N |
Show UNSPSC/ECL@SS
£ 431.23 excl. VAT
/ Each
£ 517.48 incl. VAT
- Usually arrives within 14 working days