Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 495-99404 TAPERED ROLLER BEARING
Tapered roller bearing Timken 495/493D
Tapered roller bearing Timken
References
timken:
495/493D
rubix:
101A0932
ean:
0053893286655
Product details
Technical specifications
Product details : TIMKEN 495-99404 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
346.95
excl. VAT
/
Each
£
416.34
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 74550-90220, Outer diameter: 215.9 mm | Inner diameter: 139.7 mm | Width: 106.363 mm
Tapered roller bearing NTN 4T-472X, Outer diameter: 123.825 mm | Inner diameter: 119.825 mm | Width: 24.237 mm
Tapered roller bearing Timken 2878/2821
Tapered roller bearing Timken 18685-902A2, Outer diameter: 79.375 mm | Inner diameter: 44.45 mm | Width: 41.148 mm
Tapered roller bearing Timken NA643/632D, Outer diameter: 136.525 mm | Inner diameter: 69.85 mm | Width: 95.25 mm
Tapered roller bearing Timken JM511945, Inner diameter: 65 mm
Tapered roller bearing Timken 396-90267, Outer diameter: 109.982 mm | Inner diameter: 50.038 mm | Width: 52.324 mm
Tapered roller bearing NTN 4T-65385, Outer diameter: 114.3 mm | Inner diameter: 44.45 mm | Width: 44.45 mm
Tapered roller bearing NTN 4T-67390/67322, Outer diameter: 196.85 mm | Inner diameter: 133.35 mm | Width: 46.038 mm
Tapered roller bearing NTN 4T-L21549/L21511, Outer diameter: 34.989 mm | Inner diameter: 15.875 mm | Width: 10.998 mm
Tapered roller bearing Timken 6576C, Outer diameter: 161.93 mm | Inner diameter: 76.2 mm | Width: 55.1 mm
Tapered roller bearing NTN 4T-47820, Outer diameter: 146.05 mm | Inner diameter: 17.462 mm | Width: 26.195 mm
Tapered roller bearing NTN 4T-27695, Outer diameter: 125.41 mm | Inner diameter: 84.975 mm | Width: 25.4 mm
Tapered roller bearing SKF 31319, Outer diameter: 200 mm | Inner diameter: 95 mm | Width: 49.5 mm
Tapered roller bearing Timken 387S-902B6, Outer diameter: 100 mm | Inner diameter: 57.15 mm | Width: 49.276 mm