Tapered roller bearing NTN 4T-LM11910, Outer diameter: 45.237 mm | Inner diameter: 19.05 mm | Width: 12.065 mm
NTN - Tapered Roller Bearing - 4T-LM11910
See technical informationSee documentsReferences
NTN:4T-LM11910
Rubix:204A8325
EAN:4547359481402




Technical specifications
| Inner diameter | 19.05 mm |
|---|---|
| Outer diameter | 45.237 mm |
| Width | 12.065 mm |
Documents
Product details : NTN 4T-LM11910 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 45,237x45,237x12,065 mm |
|---|---|
| Logistic Weight | 48 g |
| Inner diameter | 19.05 mm |
| Outer diameter | 45.237 mm |
| Width | 12.065 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
Show UNSPSC/ECL@SS
£ 2.59 excl. VAT
/ Each
£ 3.11 incl. VAT
- Delivery usually within ( 3 ) days