Tapered roller bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 72 mm |
Width | 14 mm |
Logistics dimensions (L x W x H) | 21x72x72 mm |
---|---|
Logistic Weight | 394 g |
Inner diameter | 30 mm |
Outer diameter | 72 mm |
Width | 14 mm |
Bearing Clearance | CN |
Series | 313..-A |
Material | Steel |
Cage | Other |
Reference speed | 6500 rpm |
Limit speed | 10300 rpm |
Total bearing width | 20.75 mm |
Basic static load, radial - C0r | 46500 N |
Basic dynamic load, radial - Cr | 45000 N |
Usually arrives within 14 working days