Timken Tapered Roller Bearing 415
Inner diameter | 41.275 mm |
---|---|
Outer diameter | 82.55 mm |
Width | 34.928 mm |
Packaged dimensions (D x W x H) | 85,8012x85,8012x33,3756 mm |
---|---|
Package weight | 451,8 g |
Inner diameter | 41.275 mm |
Outer diameter | 82.55 mm |
Width | 34.928 mm |
Material | steel |
Cage | steel |
Usually arrives within 14 working days