Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Axial tapered roller bearing
TIMKEN 74500-99401 TAPERED ROLLER BEARING
TIMKEN 74500-99401 TAPERED ROLLER BEARING
Tapered roller bearing Timken
References
timken:
74500/74850
rubix:
81146359
ean:
0053893359359
Technical specifications
Inner diameter
127
mm
Outer diameter
215.9
mm
Width
47.625
mm
Product details
Technical specifications
Product details : TIMKEN 74500-99401 TAPERED ROLLER BEARING
Tapered roller bearing Timken
Technical specifications
Attributes
Inner diameter
127
mm
Outer diameter
215.9
mm
Width
47.625
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
729.87
excl. VAT
/
Each
£
875.84
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TIMKEN HM515749-20024 TAPERED ROLLER BEARING CONE
TIMKEN 94114CD-20081 TAPERED ROLLER BEARING DOUBLE CUP
TIMKEN 17580-20024 TAPERED ROLLER BEARING CONE
TIMKEN 32948-9X241 TAPERED ROLLER BEARING
TIMKEN A6075-20024 TAPERED ROLLER BEARING CONE
TIMKEN HM218238-20024 TAPERED ROLLER BEARING CONE
TIMKEN 74550-90222 TAPERED ROLLER BEARING ASSEMBLY
TIMKEN 832-20024 TAPERED ROLLER BEARING CUP
TIMKEN HM803111-20024 TAPERED ROLLER BEARING CUP
TIMKEN L420449-99401 TAPERED ROLLER BEARING
TIMKEN 453A-20024 TAPERED ROLLER BEARING CUP
TIMKEN 362A-20082 TAPERED ROLLER BEARING CUP
TIMKEN HM516442-20024 TAPERED ROLLER BEARING CONE
TIMKEN 03062-20024 TAPERED ROLLER BEARING CONE
TIMKEN 766-20014 TAPERED ROLLER BEARING CONE