Axial tapered roller bearing Timken
Inner diameter | 39.687 mm |
---|---|
Outer diameter | 56 mm |
Width | 7 mm |
Packaged dimensions (D x W x H) | 87,884x87,884x37,846 mm |
---|---|
Package weight | 749,3 g |
Inner diameter | 39.687 mm |
Outer diameter | 56 mm |
Width | 7 mm |
Usually arrives within 14 working days