Timken Tapered Roller Bearing 28600
Inner diameter | 55.562 mm |
---|---|
Width | 24.608 mm |
Packaged dimensions (D x W x H) | 103,632x103,632x34,544 mm |
---|---|
Package weight | 511,2 g |
Inner diameter | 55.562 mm |
Width | 24.608 mm |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days