Timken Tapered Roller Bearing 43100
Inner diameter | 31.75 mm |
---|---|
Outer diameter | 76.2 mm |
Width | 24.6 mm |
Packaged dimensions (D x W x H) | 85,8012x85,8012x33,3756 mm |
---|---|
Package weight | 365,1 g |
Inner diameter | 31.75 mm |
Outer diameter | 76.2 mm |
Width | 24.6 mm |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days