• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,512)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,512)
  • Welding(1,015)
  • New Products
  • Bearing technology(68,387)
  • Linear technology(923)
  • Drive & Conveyor technology(1,218)
  • Belts and Chains(30,370)
  • Couplings and connecting elements(1,833)
  • Mechanical transmission sealing(7,753)
  • Damping technology(30)
  • Mechanical lubrication technology(441)
See Mechanical Power Transmission
  • Spherical plain bearings / Plain bushes(1,866)
  • Rolling bearings(48,227)
  • Housing units / Bearing housings(12,528)
  • Maintenance / accessory / service(5,766)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Axial tapered roller bearing
TIMKEN 6385-20024 TAPERED ROLLER BEARING CONE

TIMKEN 6385-20024 TAPERED ROLLER BEARING CONE

Axial tapered roller bearing Timken

See technical information
References
Timken:6385
Rubix:397A6239
EAN:0053893147154
brand logo
brand logo

Product details : TIMKEN 6385-20024 TAPERED ROLLER BEARING CONE


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 1,122.46 excl. VAT
/ Each
£ 1,346.95 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

TIMKEN 495AX-20024 TAPERED ROLLER BEARING CONETIMKEN JM738249-99401 TAPERED ROLLER BEARINGTIMKEN JLM506849A-N0000 TAPERED ROLLER BEARING CONETIMKEN 2878-20024 TAPERED ROLLER BEARING CONETIMKEN HM903249-70016 TAPERED ROLLER BEARING CONETIMKEN HM218238-99401 TAPERED ROLLER BEARINGTIMKEN 14282-20024 TAPERED ROLLER BEARING CUPTIMKEN 09067-20024 TAPERED ROLLER BEARING CONETIMKEN 372A-20024 TAPERED ROLLER BEARING CUPTIMKEN LM12749F-99402 TAPERED ROLLER BEARINGTIMKEN 98400-20024 TAPERED ROLLER BEARING CONETIMKEN 03162-20024 TAPERED ROLLER BEARING CUPTIMKEN 45287-99301 TAPERED ROLLER BEARINGTIMKEN 78225-70000 TAPERED ROLLER BEARING CONETIMKEN 25570-20024 TAPERED ROLLER BEARING CONE
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap