References
Timken:HM804843
Rubix:106A3030
Manufacturer :100100075
EAN:0053893692289


Technical specifications
| Inner diameter | 44.45 mm |
|---|---|
| Outer diameter | 95.25 mm |
| Width | 30.163 mm |
Product details : TIMKEN HM804843-70016 TAPERED ROLLER BEARING CONE
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 103,632x103,632x34,544 mm |
|---|---|
| Package weight | 668,6 g |
| Inner diameter | 44.45 mm |
| Outer diameter | 95.25 mm |
| Width | 30.163 mm |
| Series | hm804800 |
| Material | stamped steel (cage) |
| Cage | steel |
| Basic static load, axial - C0a | 157000 N |
| Basic dynamic load, axial - Ca | 147000 N |
Show UNSPSC/ECL@SS
£ 71.28 excl. VAT
/ Each
£ 85.54 incl. VAT
- Usually arrives within 14 working days




