Tapered roller bearing Timken 45285/45220, Outer diameter: 104.775 mm | Inner diameter: 50.8 mm | Width: 30.163 mm
Timken Tapered Roller Bearing 45200
See technical informationReferences
Timken:45285/45220
Rubix:100A3765
EAN:0053893657387


Technical specifications
| Inner diameter | 50.8 mm |
|---|---|
| Outer diameter | 104.775 mm |
| Width | 30.163 mm |
Product details : TIMKEN 45285-99401 TAPERED ROLLER BEARING
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30,163x104,775x104,775 mm |
|---|---|
| Logistic Weight | 1130 g |
| Packaged dimensions (D x W x H) | 39,7256x116,0272x116,0272 mm |
| Inner diameter | 50.8 mm |
| Outer diameter | 104.775 mm |
| Width | 30.163 mm |
| Bearing Clearance | cn |
| Series | 45200 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 95.20 excl. VAT
/ Each
£ 114.24 incl. VAT
- Delivery usually within ( 7 ) days